Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Smooth Edge Foam Tape 13mm x 50m

818.302450 - UNSPSC 31201527
0818302450961 1
Smooth Edge Foam Tape 13mm x 50m Smooth Edge Foam Tape 13mm x 50m
Smooth Edge Foam Tape 13mm x 50m

Delivery

In stock delivery from our warehouses.

Smooth Edge Foam Masking Tape delivers clean, professional paint lines by effectively sealing door openings and preventing overspray during automotive refinishing - saving time on cleanup and rework.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour White
Length 50 m
Width 13 mm
Base Material Polyester foam
Carrier Thickness 10 mm
Adhesive Basis Rubber
Adhesive Strength 6 N / 25 mm
Temperature Resistance 90°C
Elongation at Break ?250%
Density 27kg/m³
Shelf Life 12 months (22°C / 50 % Humidity)
Tensile Strength ?160kPa
UV Resistance Limited
EAN 5034293410920

Features

Fixes to the door, hood, trunk apertures
Paint absorbant
Temperature resistant to 90°C

Benefits & Advantage

A fast and efficient way to fill a gap
Helps to create a soft finish
Suitable for low bake ovens

Customers Also Viewed

Is Often Bought With

You Might Also Like